Hughes Safety Showers Thermostatic Mixing Valves

Hughes Safety Showers Thermostatic Mixing Valves

Thermostatic Mixing Valves Are Used For Use With Emergency Safety Shower Or Eyewash Stations.

Thermostatic Mixing Valves are solidly manufactured for long lasting durability and dependability. Designed to blend hot and cold supply water to deliver tepid 85°F water to emergency showers and/or eyewash stations. Built-in safety features prevent scalding water delivery to the emergency equipment should the cold water supply be interrupted or the unit malfunctions. Available in units for Single Eyewash, Single Safety Shower or Eyewash and 2 Simultaneous Use Safety Showers or Eyewashes delivering flow rates of 7, 25 and 60 gallons per minute respectively.


COMPARE DIMENSIONS TEMPERATURE RANGE
BRAND DESCRIPTION L" W" H" PRESSURE (PSI) FLOW RATE @ PSI MIN MAX IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.152.232:25