BI-TORQ® 2-Piece Manual SS NPT Ball Valves

BI-TORQ® 2-Piece Manual SS NPT Ball Valves

BI-TORQ® 2-Piece Manual SS NPT Ball Valves Have A Maximum Steam Temperature Of 366°F.

BI-TORQ® 2-Piece Manual SS NPT Ball Valves have spring loaded belleville washers and blowout proof stems. RTFE® seats and TFE® seals allow these stainless steel valves to be compatible with a wide range of industries and media types. Though manual, these models come with both a lockable lever handle and an ISO mounting pad for direct mount actuation. The valve has a pressure rating to 1000 PSI and a temperature rating to 450°F. Models range in size from 1/4" to 3", have adjustable stem packing, and feature NPT (threaded) ends. BI-TORQ® Actuators can be mounted onto Manual SS NPT Ball Valves.


COMPARE DIMENSIONS
ITEM DESCRIPTION L" H" DIA." IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:68