EVSCO Multi Stack Ball Valves

EVSCO Multi Stack Ball Valves

EVSCO Multi Stack Ball Valves Are Designed For Liquid, Gas And Vacuum Applications.

EVSCO Multi Stack Ball Valves are made of PVDF or polypropylene plastic for long lasting durability. Features a unique modular system that allows multiple valves to be operated with single manual, electric or pneumatic operation for increased versatility. Valves can be stacked or coupled in any 90 degree orientation for ease of use. Single actuation provides space savings and cost advantages. Rust-resistant. Available in 2-Way, 3 Position/3-Way or 4 Position/3-Way configurations. Connection sizes vary per model.


SIZE"
CONSTRUCTION
COMPARE CONNECTION MANUFACTURERS
STYLE SIZE" CONSTRUCTION PART # IMAGE MODEL QTY PRICE