SharkBite Valves

SharkBite Valves

SharkBite Valves Are Used For Applications Including Plumbing, Residential, Commercial And More.

SharkBite valves are made of brass and stainless steel for long lasting durability and corrosion resistance. Valves provide cost effective water flow control. Single lever control allows convenient operation and is suitable for potable water and hydronic applications with a required shut-off. Fittings accommodate crimp ring or clamp connection methods. Connection type is Push-Fit. Package quantities are 6 and 12. Meets UPC, IPC, and cUPC requirements. Dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
PACKAGE QUANTITY SIZE " CONNECTION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:25