Watts Ball Valves

Watts Ball Valves

Watts Ball Valves Are Used For Applications Including Residential, Commercial, Industrial And More.

Watts ball valves are made of brass for long lasting durability and corrosion resistance. Valves accommodate liquids, gases and potable water for application versatility. Includes a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball and virgin PTFE seats and seals. Features a bottom loaded blowout proof stem and steel handle. Connection type is NPT. Maximum PSI is 150. Maximum temperature is 400°F. Dimensions vary per model.


COMPARE
MNF PART # SIZE PSI CONSTRUCTION CONNECTION TYPE MAXIMUM TEMPERATURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:21