Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Valves


(1,806 Items)
Sub Category
Water Control (52)
Remove
Wye Strainers
Remove
Narrow Your Results By:
Max Water Pressure
150 psi steam / 300 psi WOG (3)
150 psi (1)
Our Price
Under $20.00 (1)
$25.00 - $26.00 (2)
Over $49.00 (1)





Wye Strainers
Wye Strainers Wye Strainers remove debris from liquid and gas lines by means of a perforated screen. Strainers are ideal for treating water for residential and commercial irrigation, swimming pools, cooling tower water and more. Strainers may be used for steam applications such as sterilizers, traps, control valves and more. Strainers handle up to 150 psi. Available in 3/4", 1" and 1-1/4" sizes.


Wye Strainers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
ITEM DESCRIPTION MAX PRESSURE IMAGE MODEL QTY PRICE
1" Wye Strainer, Lead-Free, FNPT x FNPT150 psi steam / 300 psi WOG
WBB170318$25.95
3/4" Wye Strainer FNPT x FNPT 150 psi steam / 300 psi WOG
WBB170319$19.50
Wilkins 114-SXL 1 1/4" Strainer FNPT x FNPT 150 psi
WBB170317$49.95
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
(80)