Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FloodMaster RS-090 Washing Machine Alarm Shutoff, 3/4"

Rollover image to zoom in

Click image to enlarge

FloodMaster RS-090 Washing Machine Alarm Shutoff, 3/4"

Item #: WBB1399064

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 284.95
Product Information
Customer Review
Product Q&A
FloodMaster RS-090 Washing Machine Alarm Shutoff, 3/4"

FloodMaster's Washing Machine Leak Alarm & Automatic Water Shut-Off Systems can help you prevent extensive water damage when a washing machine leaks - a common cause of costly insurance claims and deductibles. Such damages are more extensive with upstairs laundry rooms and apartments located above the ground floor.

When the FloodMaster sensor puck detects a water leak, the system sounds an audible alarm and the dual valve automatically shuts off both the hot and cold water supply lines.

Features:
  • Reduce risk of water damage with automatic water shut-off of both hot and cold water lines - even if you aren't home to hear the alarm
  • Easy installation
  • System is reusable - when the alarm sounds, fix the problem and reset unit for continued protection
  • No wiring is necessary - simply plug in to a standard wall outlet (120 VAC)
  • Installation may make you eligible for an insurance discount
  • Transformer is cUL listed; actuator is CE listed

Product Specifications

    • PSI80
    • SIZE3/4"
    • VOLTAGE120VAC
    • NUMBER OF SENSORS1
    • POWER CORD LENGTH FEET12
    • SENSOR CORD LENGTH FEET8
    • FOR USE WITHRSA-100-008
    • TEMPERATURE RANGEUp to 140° F
    • INCLUDESSensor, Receiver w/Audible Alarm & SPDT Relay Output, Valve
    • INSTALLATION TYPEWashing Machines
    • CONNECTION TYPENPT
    • CONSTRUCTIONBrass Globe Valve W/ Stainless Steel Braided Hose
    • BRANDFloodMaster
    • MANUFACTURERS PART NUMBERRS-090

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great product

Your review: I installed this myself and tested it a few times and it worked great.

Pros: Peace of mind...

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!