Single Liquid Bag Filter Vessels

Single Liquid Bag Filter Vessels

Single Liquid Bag Filter Vessels Minimize Filtration Costs By Providing Fast Bag Changes And Easy Cleaning For Plumbing Applications.

Single Liquid Bag Filter Vessels are constructed with stainless steel for long lasting durability and dependability. V-ring design provides a positive snap-fit to ensure against by-pass and deliver clean effluent. Features 150 PSI rating, #2 size, 2" FNPT Inlet/Outlet, 1/4" gauge ports, and adjustable legs for versatility. Available surface finishes are Electropolish and Glass Bead. Connection type is FNPT. Connection size is 2. Dimensions vary per model.


COMPARE SURFACE CONNECTION MANUFACTURERS
DIA" CONSTRUCTION FINISH SIZE TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:68