Microglass High Purity Replacement Cartridges-EPDM Seal Type

Microglass High Purity Replacement Cartridges-EPDM Seal Type

Microglass High Purity Replacement Cartridges Are Designed For Pre-Filtration, Membrane, Sterile Air, Or Aromatic Filtration, And Wine Clarification.

Microglass High Purity Replacement Cartridges offer a highly efficient and cost-effective filtration option for long lasting durability and dependability. Cartridges are constructed of FDA materials and are assembled using the latest thermal-bonding equipment. Available in both nominal (90%) and absolute (to 99. 98%) retention efficiencies. Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.


MICRONS
  • MICRONS
STYLE
  • STYLE
COMPARE END CAP MANUFACTURERS
MICRONS DIA" H" STYLE SEAL TYPE PKG QTY PART # IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.179.211:21