Microglass High Purity Replacement Cartridges-Viton Seal Type

Microglass High Purity Replacement Cartridges-Viton Seal Type

Microglass High Purity Replacement Cartridges Offer An Economical, Absolute Rated, Filtration Solution For Both Liquids And Gases.

Microglass High Purity Replacement Cartridges are constructed with absolute rated borosilicate microglass media that offers high dirt-loading capacities for lasting durability and dependability. They offer excellent flow rates and long service life with an exceptional ability to retain both deformable and non-deformable particles. Natural positive charge of the glass also aids in the retention of negatively charged particulates such as bacteria, endo-toxins and a variety of colloidal materials. Pleated cartridges are designed for pre-filtration, membrane, sterile air, or aromatic filtration, and wine clarification. Efficiency ratings to 99. 98% (Beta 5000). Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.


MICRONS
  • MICRONS
STYLE
  • STYLE
COMPARE END CAP MANUFACTURERS
MICRONS DIA" H" STYLE SEAL TYPE PKG QTY PART # IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.198.141:60