Polyethersulfone High Purity Replacement Cartridges

Polyethersulfone High Purity Replacement Cartridges

Polyethersulfone High Purity Replacement Cartridges Are Designed For General Purpose Use Wherever A Cost Effective Membrane Filter Is Required.

Polyethersulfone High Purity Replacement Cartridges are manufactured to hold the maximum amount of filter media that can be completely and effectively utilized in a cartridge. Filtration cartridges are constructed with an inherently hydrophilic PES membrane for long lasting durability and dependability. Offers excellent flow characteristics, extended service life and broad chemical compatibility. Provides filtration for deionized water systems, liquid clarification, recirculating fluids, and chemical applications. Available filter sizes are 0.04, 0.1, 0.2, 0.45, 0.65, and 0.8 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Seal types are EPDM and Viton. Package quantity is 6. Dimensions vary per model.


MICRONS
  • MICRONS
STYLE
  • STYLE
COMPARE END CAP MANUFACTURERS
MICRONS DIA" H" STYLE SEAL TYPE PKG QTY PART # IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.217:23