Polypropelene High Purity Replacement Cartridges-EPDM Seal Type

Polypropelene High Purity Replacement Cartridges-EPDM Seal Type

Polypropylene High Purity Replacement Cartridges Are Designed To Hold 6.5 Square Feet Of Filtration Media For Exceptional Value.

Polypropylene High Purity Replacement Cartridges are designed for use in most applications where absolute rated pleated filtration is needed. Cartridges are constructed with 100% polypropylene materials and assembled using the latest thermal bonding equipment for long lasting durability. Provides filtration for food and beverage, photographic, pre-filtration, chemical, and wastewater applications. Efficiency ratings to 99. 98% (Beta 5000). Available filter sizes are 0.2, 0.45, 1.0, 2.0, 5.0, 10.0, 20.0, and 40.0 microns. End cap styles are 222 w/Fin, 222 w/Flat Cap, and Double Open Ends. Package quantities are 6 and 12. Dimensions vary per model.


MICRONS
  • MICRONS
STYLE
  • STYLE
COMPARE END CAP MANUFACTURERS
MICRONS DIA" H" STYLE SEAL TYPE PKG QTY PART # IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.2.110:44