A.O. Smith® Gold Xi™ Electric Water Heaters Are Ideal For Use As Recovery Heaters For Hot Water Supply Service Or As Boosters For Supplying Sanitizing Rinse Water For Dishwashing.
A.O. Smith® Gold Xi™ Electric Water Heaters are constructed with 24k gold-plated heating elements for superior scaling resistance and damage protection with bonderized undercoated backed finished cabinet and brass drain valve for long lasting durability. Power-circuit fusing for system protection safeguards elements and contactors from short circuits, overloading and line surges. Factory installed terminal block provides electrical service to heater. Includes 2 anode rods for maximum corrosion protection. Color-coded circuitry for ease of service. Exclusive control with detailed display shows operational and diagnostic information. Fault and alert messages appear should operational issue occurs. Economy mode operation automatically lowers set point using programmed value during user-defined time periods. Precise temperature regulation adjustable from 90° F to 190° F. Manual reset high-temperature limit. Heavy duty magnetic contractors are UL rated to 100,000 cycles. Includes CSA/ASME temperature and pressure relief valve. Field-convertible voltages for easy installation. UL listed. NSF approved. Meets ASHRAE and NEC requirements. Capacities are 52 gallons, 80 gallons and 120 gallons. Diameters are 27" x 21-3/4", 31" x 25-1/2" and 35" x 29-1/2". Heights are 55-3/4", 59-1/2" and 62-1/4". Recovery Cap and KW inputs vary per model. 3 Year Limited Warranty. .
A.O. Smith® Gold Xi™ Electric Water Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items