Residential Gas Water Heaters

Residential Gas Water Heaters

Residential Gas Water Heaters Are Used For High Demand For Hot Water Applications.

Engineered to help lower energy bills and provide exceptional reliability. C3 Technology™ innovation protects against accidental ignition of flammable vapors. Eco-friendly gas burner reduces NOx emissions by 33%. CoreGard™ aluminum anode rod with stainless steel core provides corrosion protection. Flammable vapor ignition resistant system provides addditional safety. Diffuser dip tube reduces lime and sediment buildup. Advanced PEX cross-linked polymer dip tube lasts longer than standard polymer tubes. Piezo ignitor for “no-match” pilot ignition. Tamper-resistant drain valve. Direct Vent Series features a one-pipe/dual-channel system permits horizontal venting. Includes heat trap nipples with 3/4" male connection. Piezo igniter. Tamper-resistant brass drain valve. Power Vent Series features a flammable vapor ignition resistant system for safety. Includes an indestructible silicon nitride hot surface ignitor. 6 Year Limited Warranty. Capacity in gallons ranges from 29 - 98. CSA certified and ASME rated.


CAP. GALLONS
  • CAP. GALLONS
  • 40
  • 50
DIA."
BTU/HR INPUT
COMPARE
FUEL TYPE BRAND CAP. GALLONS DIA." H" BTU/HR INPUT VENT SIZE" PART # IMAGE MODEL QTY PRICE