Uniweld® Oxyacetylene Handle & Attachment

Uniweld® Oxyacetylene Handle & Attachment

Uniweld® Welding Handle Utilizes A Front Valve Design For Ease Of Use.

A-Connection Welding Handle utilizes a front valve design away from the hose connections. UL listed handle is 6" long and weighs 6.4 oz. A-hose connections include 3/8"-24RH, Oxygen; 3/8"-24LH, Fuel Gas. 90° Cutting Attachment is designed so that the oxygen and fuel gas mix in the cutting tip for top performance and safety. Forged brass head angle is 90°. Measures 7"L. Cutting capacity is 2".


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.201.241:24