Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Welding Accessories (228)
Remove
Uniweld® Tip Attachments
Remove
Narrow Your Results By:
Color Finish
Brass (16)
Copper (16)
Stainless Steel (9)
Our Price
Under $45.00 (8)
$45.00 - $50.00 (10)
$50.00 - $55.00 (6)
$55.00 - $60.00 (3)
$60.00 - $65.00 (3)
$65.00 - $70.00 (6)
$80.00 - $95.00 (4)
Over $123.00 (1)





Uniweld® Tip Attachments
Uniweld® Tip Attachments This Selection Of Uniweld® Tip Attachments Is Great For Various Uses And Applications From Brazing To Cutting.

Type 17 Tips include elbow, mixer and nut. Ideal for use with acetylene, propane, propylene and natural gas. Oxyacetylene Cutting Tips are general purpose tips for rusted and painted surfaces. Rosebud Heating Tips are great for brazing, soldering and heating. Tuning Fork™ Tips allow you to heat up all fittings of a heat pump reversing valve at once for easy removal. Heats up to 5,600°F providing pinpoint brazing accuracy. Cap'n Hook® Tips withstand concentrated heat up to 5,600°F. The 40° flame angle flows onto copper tubing and away from sensitive areas. Twister® 2 Acetylene Torch Tips combine easy start electric ignition with swirl combustion to produce a faster ignition.


Uniweld® Tip Attachments
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS
DESCRIPTION APPLICATION PART NUMBER COLOR IMAGE MODEL QTY PRICE
5 Flame Hook Tip1" Copper TubingMTF-5Stainless Steel
WBB213798 *$37.95
5 Flame Hook Tip7/8" to 1-5/8" Copper TubingMTF-3Stainless Steel
WBB213799 *$62.95
17 Flame Hook Tip1-5/8" to 2-5/8" Copper TubingMTF-17Stainless Steel
WBB213765 *$68.95
Acetylene Combustion Tip3" Soft Solder or 1-5/8" Silver SolderA-11Stainless Steel
WBB213774 *$69.95
Acetylene Combustion Tip1" Soft Solder or 1/2" Silver SolderA-3Stainless Steel
WBB213746 *$47.95
Acetylene Combustion Tip6" Soft Solder or 4" Silver SolderA-32Stainless Steel
WBB213747 *$123.95
Acetylene Combustion Tip3-1/2" Soft Solder or 2" Silver SolderA-14Stainless Steel
WBB213745 *$81.95
Acetylene Combustion Tip1-1/2" Soft Solder or 1/2" Silver SolderA-5Stainless Steel
WBB213748 *$61.95
Acetylene Combustion Tip2" Soft Solder or 1" Silver SolderA-8Stainless Steel
WBB213749 *$66.95
Acetylene Thruster Tip1" Soft Solder or 7/8" Silver SolderATQ2Brass
WBB213750 *$44.95
Acetylene Thruster Tip3" Soft Solder or 2-1/8" Silver SolderATQ3Brass
WBB213751 *$50.95
Acetylene Thruster Tip4" Soft Solder or 3" Silver SolderATQ4Brass
WBB213752 *$57.95
Acetylene Torch Tip2" Soft Solder or 1" Silver SolderT2A-8Brass
WBB213772 *$90.95
Acetylene Torch Tip1" Soft Solder or 1/2" Silver SolderT2A-3Brass
WBB213768 *$65.95
Acetylene Torch Tip1-1/2" Soft Solder or 3/4" Silver SolderT2A-5Brass
WBB213770 *$87.95
Acetylene Torch Tip3" Soft Solder or 1-5/8" Silver SolderT2A-12Brass
WBB213766 *$94.95
Acetylene Torch Tip End2" Soft Solder or 1" Silver SolderT2A-8TEBrass
WBB213773$22.25
Acetylene Torch Tip End1" Soft Solder or 1/2" Silver SolderT2A-3TEBrass
WBB213769$23.50
Acetylene Torch Tip End1-1/2" Soft Solder or 3/4" Silver SolderT2A-5TEBrass
WBB213771$22.25
Acetylene Torch Tip End3" Soft Solder or 1-5/8" Silver SolderT2A-12TEBrass
WBB213767$23.75
Flexible Twin Heating Tip1" Copper TubingMTTCopper
WBB213784$31.95
Oxyacetylene Cutting Tip1" to 2" Cutting5-101-2Brass
WBB213780$16.00
Oxyacetylene Cutting Tip1/4" Cutting5-101-00DBrass
WBB213777$16.00
Oxyacetylene Cutting Tip3/4" to 1" Cutting5-101-1DBrass
WBB213779$16.00
Oxyacetylene Cutting Tip1/2" Cutting5-101-0DBrass
WBB213778$16.00
Rosebud Heating Tip1/8" to 2-5/8" Copper TubingTYPE17-15Copper
WBB213781 *$47.95
Rosebud Heating Tip1-1/2" Copper TubingMTRCopper
WBB213783$26.95
Rosebud Heating Tip1/2" to 6" Copper TubingTYPE17-30Copper
WBB213782 *$47.95
Tuning Fork Heating Tip7/8" Copper TubingTYPE17TFTCopper
WBB213797 *$65.95
Welding & Brazing Tip3/4" to 1-1/4" Metal or 6" Copper TubingTYPE17-7Copper
WBB213776$29.95
Welding & Brazing Tip1/2" to 3/4" Metal or 4" Copper TubingTYPE17-6Copper
WBB213775$28.95
Welding & Brazing Tip1/4" to 1/2" Metal or 3" Copper TubingTYPE17-5Copper
WBB213764$26.95
Welding & Brazing Tip3/32" Metal or 3/4" Copper TubingTYPE17-1Copper
WBB213760$22.25
Welding & Brazing Tip1/8" Metal or 1" Copper TubingTYPE17-2Copper
WBB213761$22.25
Welding & Brazing Tip3/16" Metal or 1-1/2" Copper TubingTYPE17-3Copper
WBB213762$24.25
Welding & Brazing Tip1/4" Metal or 2" Copper TubingTYPE17-4Copper
WBB213763$26.95
Welding & Brazing Tip3/64" Metal or 1/4" Copper TubingTYPE17-00Copper
WBB213758$22.25
Welding & Brazing Tip1/32" Metal or 1/8" Copper TubingTYPE17-000Copper
WBB213759$22.25
Welding & Brazing Tip5/64" Metal or 1" Copper TubingMTW-2Copper
WBB213796$17.50
Welding & Brazing Tip3/64" Metal or 1/2" Copper TubingMTW-1Copper
WBB213795$17.50
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
(54)