Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
MIG Guns & Welders (137)
Remove
MIG Welders
Remove
Narrow Your Results By:
Our Price
Under $2,899.00 (1)
Over $4,400.00 (1)





MIG Welders
MIG Welders Handler 140 MIG Welders, HOBART WELDERS 500500 Provides Self-Resetting Thermal Overload And Motor Protection.

Handler 140 MIG Welders, HOBART WELDERS 500500 are made of high quality materials for long lasting durability. Welds 24 gauge up to 1/4 in. in steel. Provides four output voltage settings. Includes built-in wire feeder. Dual groove drive rolls make it easy to switch between .023/.025 in. (0.6 mm) and .030 - .035 in. (0.8 - 0.9 mm) wire. Built-in contactor eases use and is an excellent safety feature which makes wire electrically ""cold"" when not welding. Easy access to polarity changeover includes storage holes for spare tips. Includes 10 ft. MIG gun, regulator and gas hose, 10 ft. work cable w/clamp, 1 lb. spool .030 in. self-shielded flux cored wire, 8 in. wire spool adapter and extra .030 in. contact tips. Size is10-5/8 in. W x 19-1/2 in. D x 12-3/8 in. H. Voltage is115.


MIG Welders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
Fabricator 251, THERMAL ARC 100048D-002
WBB300996 *$2,898.95
Fabricator 281, THERMAL DYNAMICS W1001600
WBB300997 *$4,400.95
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
(76)