Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,087 Items)
Sub Category
Torches & Handles (72)
Remove
Two Hose Machine Cutting Torches
Remove





Two Hose Machine Cutting Torches
Two Hose Machine Cutting Torches Two Hose Machine Cutting Torches Are Ideal For Welders, Machinists, And Other Metal Working Applications.

Two Hose Machine Cutting Torches are made of solid brass for long lasting durability and reliability. Acetylene MT204A torch has straight through, high performance mixer design that includes flashback arrestors that stop the flame from backing up into the equipment and causing damage or explosions. Reverse flow check valves. 7" cutting capacity. Series 1. Available in 4" and 8-1/2" length.


Two Hose Machine Cutting Torches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
GAS TYPE CUTTING CAP. IMAGE MODEL QTY PRICE
Acetylene7 in
WBB300102 *$473.95
Acetylene7 in
WBB300103 *$473.95
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
(68)