Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BVA Hydraulics Double Acting Hydraulic Cylinder HD1010, 10 Ton, 10" Stroke

Rollover image to zoom in

Click image to enlarge

BVA Hydraulics Double Acting Hydraulic Cylinder HD1010, 10 Ton, 10" Stroke

Item #: WBB1775843

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $791.00
Product Information
Customer Review
Product Q&A
BVA Hydraulics Double Acting Hydraulic Cylinder HD1010, 10 Ton, 10" Stroke

BVA HD1010"10" ton, "10" stroke double acting cylinders are built to last under some of the most extreme conditions of job site uses. Collar threads, plunger threads and base mounting holes for easy fixturing. Cylinders feature a one piece high grade alloy bearing for side load protection , and the removable hardened saddles protect plunger operation. A built in safety valve prevents accidental over pressurization. The CH38F couplers are included on all cylinder models, and the rod wiper reduces contamination, extending cylinder life. The maximum working pressure is 10,000 psi, (700 bar). Double Acting Cylinders (HD Series)

Features:
  • High strength steel construction from gun drilled solid bar
  • Plunger wipers help seal out dirt
  • One piece high grade alloy bearing for side load protection and long life
  • Ideal for lifting and pressing
  • 3/8" NPTF High Flow couplers
  • "HD1010" "10" ton, "10" stroke double acting cylinder
  • WARNING: NEVER use hydraulic cylinder as a support device

Product Specifications

    • HEIGHT INCHES0.5
    • CYLINDER BORE DIA.1.69
    • CYLINDER CAPACITY (TONS)10
    • STROKE INCHES10.04
    • INTERNAL PRESSURE AT CAPACITY (PSI)10000
    • COLLAPSED HEIGHT16.12
    • OUTSIDE DIAMETER2.87
    • LENGTH INCHES20
    • OIL CAPACITY (IN³)22.41
    • EXTENDED HEIGHT26.19
    • WEIGHT (LBS)26.7
    • WIDTH INCHES36
    • BRANDBVA Hydraulics
    • DESCRIPTIONDouble Acting Hydruaulic Cylinder
    • MANUFACTURERS PART NUMBERHD1010
    • CYLINDER EFFECTIVE AREA (IN²)Push - 2.24; Pull - 0.74

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!