Rehobot Single Acting Hydraulic Hollow Bore Cylinders

Rehobot Single Acting Hydraulic Hollow Bore Cylinders

Rehobot Single Acting Hydraulic Hollow Bore Cylinders Provide Excellent Service Life In Low Cycle Applications.

Rehobot Single Acting Hydraulic Hollow Bore Cylinders are made of high-tensile aluminum to provide long lasting durability and excellent service life in low cycle applications. Cylinders weigh approximately 50% less than steel cylinders so they have an outstanding power to weight ratio. The center hole design allows the cylinder to be used for both push and pulling operations. By inserting a rod through the cylinder, the compression force can also be used for pulling operations. CHFA (Single acting aluminum hollow bore cylinders) have oil capacities ranging from 5.6 - 88. Stroke ranges from 2" - 6". Capacity in tons ranges from 13.8 - 74.2. Cylinder area and bore vary per model.



Note:The REHOBOT range of aluminum cylinders are designed to be used in intermittent and in low-cycle applications such as normal maintenance and lifting operations. These aluminum cylinders are designed to provide a lifetime of at least 5,000 cycles and therefore should NOT be used in high-cycle operations like production lines etc. Use of these cylinders beyond their rated life can lead to sudden failure without warning and could cause property damage, injury, or death.


COMPARE
PART# OIL CAPACITY STROKE" CYLINDER AREA CYLINDER BORE CAPACITY TONS WEIGHT LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:46