Rehobot Single Acting Low Profile Push Cylinders

Rehobot Single Acting Low Profile Push Cylinders

Rehobot Single Acting Low Profile Push Cylinders Are Used For Small And Compact Installations.

Rehobot Single Acting Low Profile Push Cylinders have threaded holes for fastening to provide easy integration of the cylinder into different kinds of applications. CLF = Single acting low push cylinders with spring return can withstand high loads and are built specifically for demanding applications.Compact design can be used for limited space applications. Prepared with mounting holes at bottom for easy fastening. Replaceable reinforced load cap. Oil capacities range from 0.4 - 9.5. Stroke ranges from 0.4" - 2". Capacity in tons ranges from 5.6 - 24.5. Cylinder areas and bores vary per model.


COMPARE
PART# OIL CAPACITY STROKE" CYLINDER AREA CYLINDER BORE CAPACITY TONS WEIGHT LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:27