Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OTC 10 Stroke 10-Ton Ram - 4105

Rollover image to zoom in

Click image to enlarge

OTC 10 Stroke 10-Ton Ram - 4105

Item #: WBM1599618

Sold By: Auto Body Toolmart

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $417.99
$25.99 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OTC 10 Stroke 10-Ton Ram - 4105

10-Ton Threaded Ram.Made in U.S.A.Product Dimensions: 6.1 x 18.6 x 3.9 in.Shipping Weight: 14.85 lb.

Product Specifications

    • MANUFACTURERS PART NUMBER4105
    • BRANDOTC
    • DESCRIPTION10 Stroke 10-Ton Ram
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!