Browse Hydraulic & Pneumatic Valves (2,367 Items)
3-Way Solenoid Actuated Valves
Narrow Your Results By:
3-Way Solenoid Actuated Valves
Mead Direct Acting Valves May Be Used In Individual Valve Applications Or With Multiple Valves Stacked Together.
Mead Direct Acting Valves are single-solenoid valves that are stackable and provide a 2-position normally-closed spring-return operation. 1/8" NPT. Operates within temperature range of 23°-174°F. Assembly Kits are sold separately.
3-Way Solenoid Actuated Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
DESCRIPTION
L"
W"
H"
PART #
IMAGE
MODEL
QTY
PRICE
Air Valve: Solenoid 1/4" NPTF, 2 Port, 2 Position, Normally Closed, 120VAC, No Exhaust 1.81 1.19 2.38 MB25-2CSC-120 VAC
WBB571646 $49.95
Air Valve: Solenoid 1/4" NPTF, 2 Port, 2 Position, Normally Closed, 12VAC, No Exhaust 1.81 1.19 2.38 MB25-2CSC-12 VAC
WBB571643 $49.95
Air Valve: Solenoid 1/4" NPTF, 2 Port, 2 Position, Normally Closed, 12VDC, No Exhaust 1.81 1.19 2.38 MB25-2CSC-12VDC
WBB571644 $49.95
Air Valve: Solenoid 1/4" NPTF, 2 Port, 2 Position, Normally Closed, 240VAC, No Exhaust 1.81 1.19 2.38 MB25-2CSC-240 VAC
WBB571719 $49.95
Air Valve: Solenoid 1/4" NPTF, 2 Port, 2 Position, Normally Closed, 24VAC, No Exhaust 1.81 1.19 2.38 MB25-2CSC-24 VAC
WBB571718 $49.95
Air Valve: Solenoid 1/4" NPTF, 2 Port, 2 Position, Normally Closed, 24VDC, No Exhaust 1.81 1.19 2.38 MB25-2CSC-24VDC
WBB571645 $49.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 120Vac, Piped Exh. 1.81 1.19 2.81 MB25-3USC-120 VAC
WBB571745 $60.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 12Vac, Piped Exh. 1.81 1.19 2.81 MB25-3USC-12 VAC
WBB571743 $60.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 12Vdc, Piped Exh. 1.81 1.19 2.81 MB25-3USC-12VDC
WBB571744 $60.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 240Vac, Piped Exh. 1.81 1.19 2.81 MB25-3USC-240 VAC
WBB571748 $60.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 24Vac, Piped Exh. 1.81 1.19 2.81 MB25-3USC-24 VAC
WBB571746 $60.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 24Vdc, Piped Exh. 1.81 1.19 2.81 MB25-3USC-24VDC
WBB571747 $60.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd, 120Vac, Free To Atmosphere Exh. 1.81 1.19 2.38 MB25-3CSC-120 VAC
WBB571833 $56.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd, 12Vdc, Free To Atmosphere Exh. 1.81 1.19 2.38 MB25-3CSC-12VDC
WBB571832 $56.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd, 240Vac, Free To Atmosphere Exh. 1.81 1.19 2.38 MB25-3CSC-240 VAC
WBB571857 $56.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd, 24Vac, Free To Atmosphere Exh. 1.81 1.19 2.38 MB25-3CSC-24 VAC
WBB571834 $56.95
Air Valve: Solenoid 1/4" NPTF, 3 Port, 2 Pos., Normally Clsd, 24Vdc, Free To Atmosphere Exh. 1.81 1.19 2.38 MB25-3CSC-24VDC
WBB571856 $56.95
Air Valve: Solenoid 1/8" NPTF, 2 Port, 2 Position, Normally Closed, 120VAC, No Exhaust 1.88 1.19 2.38 MB12-2CSC-120 VAC
WBB571861 $46.95
Air Valve: Solenoid 1/8" NPTF, 2 Port, 2 Position, Normally Closed, 12VAC, No Exhaust 1.88 1.19 2.38 MB12-2CSC-12 VAC
WBB571858 $46.95
Air Valve: Solenoid 1/8" NPTF, 2 Port, 2 Position, Normally Closed, 12VDC, No Exhaust 1.88 1.19 2.38 MB12-2CSC-12VDC
WBB571859 $46.95
Air Valve: Solenoid 1/8" NPTF, 2 Port, 2 Position, Normally Closed, 240VAC, No Exhaust 1.88 1.19 2.38 MB12-2CSC-240 VAC
WBB571940 $46.95
Air Valve: Solenoid 1/8" NPTF, 2 Port, 2 Position, Normally Closed, 24VAC, No Exhaust 1.88 1.19 2.38 MB12-2CSC-24 VAC
WBB571939 $46.95
Air Valve: Solenoid 1/8" NPTF, 2 Port, 2 Position, Normally Closed, 24VDC, No Exhaust 1.88 1.19 2.38 MB12-2CSC-24VDC
WBB571860 $46.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 120Vac, Piped Exh. 1.88 1.19 2.75 MB12-3USC-120 VAC
WBB571943 $56.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 12Vac, Piped Exh. 1.88 1.19 2.75 MB12-3USC-12 VAC
WBB571941 $56.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 12Vdc, Piped Exh. 1.88 1.19 2.75 MB12-3USC-12VDC
WBB571942 $56.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 240Vac, Piped Exh. 1.88 1.19 2.75 MB12-3USC-240 VAC
WBB571965 $56.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 24Vac, Piped Exh. 1.88 1.19 2.75 MB12-3USC-24 VAC
WBB571963 $56.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd Or Normally Open, 24Vdc, Piped Exh. 1.88 1.19 2.75 MB12-3USC-24VDC
WBB571964 $56.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd, 120Vac, Free To Atmosphere Exh. 1.88 1.19 2.38 MB12-3CSC-120 VAC
WBB571624 $54.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd, 12Vac, Free To Atmosphere Exh. 1.88 1.19 2.38 MB12-3CSC-12 VAC
WBB571622 $54.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd, 12Vdc, Free To Atmosphere Exh. 1.88 1.19 2.38 MB12-3CSC-12VDC
WBB571623 $54.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd, 240Vac, Free To Atmosphere Exh. 1.88 1.19 2.38 MB12-3CSC-240 VAC
WBB571648 $54.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd, 24Vac, Free To Atmosphere Exh. 1.88 1.19 2.38 MB12-3CSC-24 VAC
WBB571626 $54.95
Air Valve: Solenoid 1/8" NPTF, 3 Port, 2 Pos., Normally Clsd, 24Vdc, Free To Atmosphere Exh. 1.88 1.19 2.38 MB12-3CSC-24VDC
WBB571627 $54.95
Coupling Screw Assembly Kit: End Valve, For Use w/ M3v1 Valve 0.7 0.5 0.2 M3V1-P30
WBB571876 $0.72
Coupling Screw Assembly Kit: Interconnection Between Valve, For Use w/ M3v1 Valve 0.7 0.5 0.2 M3V1-P31
WBB571877 $0.72
Direct Acting Valve: 3 Port, 2 Position, Single Solenoid, 1/8" NPT, 120VAC, Cv=0.051 2.44 0.91 2.99 M3V1-06-120 VAC
WBB571879 $16.50
Direct Acting Valve: 3 Port, 2 Position, Single Solenoid, 1/8" NPT, 12VDC, Cv=0.051 2.44 0.91 2.99 M3V1-06-12VDC
WBB571878 $15.50
Direct Acting Valve: 3 Port, 2 Position, Single Solenoid, 1/8" NPT, 24VAC, Cv=0.051 2.44 0.91 2.99 M3V1-06-24 VAC
WBB571901 $15.50
Direct Acting Valve: 3 Port, 2 Position, Single Solenoid, 1/8" NPT, 24VDC, Cv=0.051 2.44 0.91 2.99 M3V1-06-24VDC
WBB571902 $15.50
Mounting Bracket Assembly Kit: For Use w/ M3V1 Valve 1.7 1.3 0.3 M3V1-P32
WBB571903 $0.72
Soft Start Valve: 1/2" NPT, Bracket, 24Vdc 3.15 4.72 5.61 MGV400-15-T-24VDC
WBB572039 $84.95
Soft Start Valve: 1/4" NPT Inlet, 3/8" NPT Exh., Bracket, 120Vac 2.46 3.74 5.16 MGV300-08-T-110 VAC
WBB571707 $54.95
Soft Start Valve: 1/4" NPT Inlet, 3/8" NPT Exh., Bracket, 24Vdc 2.46 3.74 5.16 MGV300-08-T-24VDC
WBB571708 $54.95
Soft Start Valve: 1/4" NPT, Bracket 120Vac 2.24 3.15 4.86 MGV200-08-T-110 VAC
WBB571709 $54.95
Soft Start Valve: 1/4" NPT, Bracket, 24Vdc 2.24 3.15 4.86 MGV200-08-T-24VDC
WBB571710 $49.95
Soft Start Valve: 1/8" NPT Inlet, 1/4" NPT Exh., Bracket, 24Vdc 2.24 3.15 4.86 MGV200-06-T-24VDC
WBB571711 $49.95
Soft Start Valve: 3/8" NPT, Bracket, 110Vac 2.46 3.74 5.16 MGV300-10-T-110 VAC
WBB571712 $54.95
Soft Start Valve: 3/8" NPT, Bracket, 24Vdc 2.46 3.74 5.16 MGV300-10-T-24VDC
WBB571713 $54.95
Soft-Start Valve: 1/8" NPT Inlet, 1/4" NPT Exh., Bracket, 120Vac 2.24 3.15 4.86 MGV200-06-T-110 VAC
WBB571714 $49.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.