Directional Control Valves - 1 Spool, 2 Spool & 3 Spool

Directional Control Valves - 1 Spool, 2 Spool & 3 Spool

Buyers Directional Control Valves - 1 Spool, 2 Spool & 3 Spool Provide Broad Range Flow And Pressure Capabilities For Use With Auxiliary Valves, Tree Removal Equipment, Sweepers, Mowers And Other Agricultural Equipment.

Buyers Directional Control Valves - 1 Spool, 2 Spool & 3 Spool are made of cast iron for long lasting durability. Features chrome-plated spools that select fit to body for leakage control. Integral load holding check valves prevent reverse flow through valve when shifting for added reliability. External spool seals allow for easy replacement and smooth operation. Spring-centered to return spool to neutral when operator releases. Cable connection kit converts valve from manual to cable-operated for increased versatility. Air-operated. 3 holes for any mounting position. Rated working pressure is 2500 PSI. Maximum shock and surge pressure is 4000 PSI. Rated flow capacity is 30 GPM. Available in a variety of spool actions.


# SPOOLS
  • # SPOOLS
SPOOL ACTION
  • SPOOL ACTION
BEYOND
  • BEYOND
COMPARE POWER MANUFACTURER
# SPOOLS SPOOL ACTION BEYOND PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.104.40:60