PTO Air Valves

PTO Air Valves

Buyers PTO Air Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.

Buyers PTO Air Valves are made of die cast zinc for long lasting durability. Features a 4-way, 3-position design for superior performance. Detented spool allows for adjusting linkage without shutting off air pressure for greater versatility. Center position blocks air at valve while operating both cylinder ports to atmosphere. Requires 5/8 inch diameter hole for mounting. Fitting and tubing not included with Neutral Lockout/Feathering Air Valve. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
COMPARE MANUFACTURER
BRAND DESCRIPTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.115.179:24