Flow Divider, Cross-Over Relief, Selector Valves

Flow Divider, Cross-Over Relief, Selector Valves

Buyers Flow Divider, Cross-Over Relief, Selector Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.

Buyers Flow Divider, Cross-Over Relief, Selector Valves are made of steel for long lasting durability. Features a hydraulically balanced spool that allows valve to be shifted under full line pressure for greater versatility. Seal is operated in an unloaded condition for ease of use. Two positions. Flow rates are 10, 20 or 30 GPM. NPTF sizes are 1/2, 3/4 or 1 inch. Package quantity is 1.


PORT SIZE
  • PORT SIZE
COMPARE MANUFACTURER
BRAND PORT SIZE PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.58.62:27