Full Flow Control Ball & Gate Valves, Non-Shock

Full Flow Control Ball & Gate Valves, Non-Shock

Hydrastar Full Flow Control Ball & Gate Valves, Non-Shock Are Designed For Full Flow Control Of Air, Oil, Water And Gas With Low Pressure Drop In A Variety Of Hydraulic Applications.

Hydrastar Full Flow Control Ball & Gate Valves, Non-Shock are made of brass or steel for long lasting durability. Features a precision flow design for superior performance. Gate valves offer a screwed bonnet, non-rising stem and integral seats for ease of use. Maximum pressure is 200 or 600 PSI W.O.G.. Port sizes are 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 or 2-1/2 inch. Package quantity is 1.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
PORT SIZE
  • PORT SIZE
COMPARE MANUFACTURER
BRAND DESCRIPTION PORT SIZE PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:66