Hydraulic Directional Valve

Hydraulic Directional Valve

Buyers Hydraulic Directional Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.

Buyers Hydraulic Directional Valves are made of steel for long lasting durability. Features a precision flow design for superior performance. Relief valve preset at 2500 PSI for increased reliability. 3 position, 2 way design with 1 inch air shift NPT ports for greater versatility. Can be shifted with handle. Nominal flow rate is 35 GPM. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
COMPARE MANUFACTURER
BRAND DESCRIPTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:27