Hydraulic Spreader Valves

Hydraulic Spreader Valves

Buyers Hydraulic Spreader Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.

Buyers Hydraulic Spreader Valves are made with an aluminum body for long lasting durability. Features a single or double flow regulator with built-in on/off control for enhanced versatility. System relief and pressure compensated design for added reliability. Easy installation with minimum plumbing. Detent hand knob for each flow control for ease of use. All ports are 3/4 inch NPT except 1/2 inch NPT spinner port. Standard relief cartridge setting is 1500 PSI. Maximum pressure is 2000 or 3000 PSI. GPM and valve type vary per model. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
GPM
  • GPM
PSI
  • PSI
COMPARE MANUFACTURER
BRAND DESCRIPTION GPM PSI PART# IMAGE MODEL QTY PRICE