In-Line Relief Valves

In-Line Relief Valves

Buyers Inline Relief Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.

Buyers Inline Relief Valves are made of cast iron for long lasting durability. Features a unique flow design for superior performance. Preset at 1600 PSI. Adjustable from 1501-3000 PSI for enhanced versatility. Flow rates are 20, 30 or 50 gallons per minute. Available in 1/2 or 3/4 inch NPT or #12 SAE. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
GPM
  • GPM
COMPARE MANUFACTURER
BRAND DESCRIPTION GPM PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.104.40:66