Baccara Drinking Water Service Solenoid Valves

Baccara Drinking Water Service Solenoid Valves

Baccara Drinking Water Service Solenoid Valves provide High Hydraulic Performance in Fluid Control.

Baccara Drinking Water Service Solenoid Valves are made with advanced technology composite materials to provide long lasting durability. Filters available. Port sizes range from 1/8" - 2" NPT. 2- and 3-way capabilities. Valves areDirect Acting and Pilot Operated. Function is Normally Closed or Normally Open. Voltages and PSIs vary per type.


PORT SIZE
  • PORT SIZE
WAY
  • WAY
FUNCTION
  • FUNCTION
ACTION
  • ACTION
VOLTAGE
  • VOLTAGE
PSI [MAX]
  • PSI [MAX]
COMPARE
BODY MATERIAL PORT SIZE WAY FUNCTION ACTION VOLTAGE PSI [MAX] IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:60