Baccara General Service Solenoid Valves

Baccara General Service Solenoid Valves

Baccara General Service Solenoid Valves are recommended for Heavy Duty applications and High Performance.

Baccara General Service Solenoid Valves are used for industrial applications, irrigation control and automation systems. The valves are suitable for work with pressurized air, water and oils among other fluids. Filters available. Port sizes are 1/8", 1/2", 3/4" and 1" NPT. 2- and 3-way capabilities. Functions are Normally Closed or Normally Open. Power consumption is 10W and 8W. Voltages and PSIs vary per type.


PORT SIZE
  • PORT SIZE
WAY
  • WAY
FUNCTION
  • FUNCTION
POWER CONSUMPTION
  • POWER CONSUMPTION
VOLTAGE
  • VOLTAGE
PSI [MAX}
  • PSI [MAX}
COMPARE
BODY MATERIAL PORT SIZE WAY FUNCTION POWER CONSUMPTION VOLTAGE PSI [MAX} IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.33.246:68