Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BVA Hydraulics Gas Engine Pump PG5505, 5.5Hp Honda Engine, 5 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

BVA Hydraulics Gas Engine Pump PG5505, 5.5Hp Honda Engine, 5 Gallon Capacity

Item #: WBB1775841

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,814.00
Product Information
Customer Review
Product Q&A
BVA Hydraulics Gas Engine Pump PG5505, 5.5Hp Honda Engine, 5 Gallon Capacity

BVA PG5505 is the two speed hydraulic pump with Honda Engine with 2 gal oil capacity. There is 3-way and 3-postion valve built in. It is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sole Separately). BVA hydraulic electric pump is great for intermittent and non-repetitive construction, manufacturing, and maintenance and repair applications. It features with the internal filter to keep contamination from damaging the pump. In addition, the two speed operation allows for faster cylinder advance.With the two speed operation, it provides you the ability to allow for faster cylinder advance.

Product Specifications

    • WEIGHT (LBS)178
    • OIL CAPACITY (IN³)5 Gal
    • MANUFACTURERS PART NUMBERPG5505
    • BRANDBVA Hydraulics
    • DESCRIPTIONGas Engine Pump
    • INTERNAL PRESSURE AT CAPACITY (PSI)700 to 10000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!