Exair Cabinet Coolers

Exair Cabinet Coolers

Exair Cabinet Coolers Are Used For Programmable Controllers, Line Control, Cabinets, Motor Control Centers, Relay Panels, NC/CNC Systems, CCTV Cameras, Computer Cabinets, Foodservice Applications, Cool Laser Housings And More

Cabinet Coolers cool and purge electronic control panels. Vortex tubes are made of stainless steel for long lasting durability and to produce cold air from compressed air with no moving parts. Adjustable thermostat control
is preset to 95°F to ensure maximum compressed air savings. Wear, corrosion and oxidation resistance. UL Listed and CE compliant. Easy installation. Air inlet NPT is 1/4" or 1/8" CFM is 8, 15, 30 or 35


BTU/HR MAX
CFM
AIR INLET NPT
COMPARE
MFG. PART # BTU/HR MAX CFM AIR INLET NPT HERTZ NOISE LEVEL (dB) IMAGE MODEL QTY PRICE