Jet RD-60-1, 55-lb. Rock Drill, 1"x4-1/4" Bushing

Jet RD-60-1, 55-lb. Rock Drill, 1"x4-1/4" Bushing

Item #: WBB503514

Sold By: globalindustrial.com

Out of stock, expected on or around 04/26/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,959.00

with FREE shipping today! (within the contiguous US)

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Jet RD-60-1, 55-lb. Rock Drill, 1"x4-1/4" Bushing

  • Latch type tooling retainer
  • T-style handle, with rubber grips
  • Forged steel parts
  • Heavy-duty ratchet and pawl
  • Four-position throttle
  • RD-30 is equipped with model O-30 oiler
  • The RD-60 has counterclockwise rotation

Product Specifications

    • LENGTH24
    • WIDTH10.1
    • HEIGHT INCHES6.4
    • BRANDJet
    • CFM AT 90 PSI75
    • CHUCKLEFT
    • MANUFACTURERS PART NUMBER550022
    • INNER DIAMETER INCHES¾
    • FREE SPEED (RPM)200
    • VIBRATION LEVEL M/SEC17½
    • Model NumberRD-60-1
    • AIR PRESSURE90
    • PISTON DIAMETER2 9/16
    • OVERALL LENGTH (2)22 3/8
    • SHANK DIAMETER1 x 4 1/4 "
    • BLOWS/MIN BPM1,800
    • NET WEIGHT LBS62.35
    • AIR INLET NPT¾
    • PISTON STROKE INCHES2 9/16
    • AIR CONSUMPTION91