Exair Air Amplifiers

Exair Air Amplifiers

Exair Air Amplifiers Are Used For Vent Welding Smoke, Cool Hot Parts, Dry Wet Parts, Clean Machined Parts, Dust Collection And More.

Air Amplifiers adjust to regulate the consumption and outlet flow from a light to heavy. Available in Aluminum or Stainless steel for food service, higher temperatures (400°F/204°C), and corrosive applications. Requires no electricity. Maintenance free because there are no moving parts. Meets OSHA Pressure And Noise requirements. Diameters are 1.5, 2. and 3.13


DIA."
CFM
AIR INLET NPT
NOISE LEVEL (dB)
COMPARE
DIA." CFM AIR INLET NPT PSI MALE/FEMALE THREAD NOISE LEVEL (dB) MFG. PART # IMAGE MODEL QTY PRICE