Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Knives, Wipes, and Air Flow Amplifiers (88)
Remove
Exair Air Wipes
Remove
Narrow Your Results By:
Our Price
Under $228.00 (1)
$256.00 - $257.00 (1)
$341.00 - $342.00 (1)
$359.00 - $360.00 (1)
$386.00 - $387.00 (1)
Over $470.00 (1)





Exair Air Wipes
Exair Air Wipes Exair Air Wipes Are Ideal For Cool Hot Extruded Shapes, Dry Extruded Profiles, Rod And Medical Tubing And More.

Air Wipes have stainless steel screws and shims to provide a high volume, high velocity airflow uniformly ejected from the inner diameter. Airstream attaches itself to the material running through it to effectively wipe, clean or dry surfaces. Air consumption and noise are low. The split design of the Super Air Wipe unlatches easily to eliminate threading. Available inAluminum or Stainless steel Meets OSHA Maximum Dead End Pressure And Noise requirements. Diameters are 3.25, 3.75 and 4.75


Exair Air Wipes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." CFM AIR INLET NPT PSI MALE/FEMALE THREAD NOISE LEVEL (dB) MFG. PART # IMAGE MODEL QTY PRICE
3.2513.91/4"250Female752400
WBB589727$227.95
3.2513.91/4"250Female752450
WBB589765$359.95
3.7519.11/4"250Female762451
WBB589772$386.95
3.7519.11/4"250Female762401
WBB589728$256.95
4.7529.51/4"250Female772402
WBB589729$341.95
4.7529.51/4"250Female772452
WBB589764$470.95
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
(74)