Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Powered Vacuum Generators (23)
Remove
Exair Mufflers
Remove
Narrow Your Results By:
CFM
15.4 - 25.9 (1)
26.4 - 44.8 (1)
62.7 - 105.2 (1)
8.2 - 12.2 (1)
Air Inlet NPT
1" (1)
1/2" (2)
1/4" (1)
1/8" (1)
3/4" (1)
  More...
Length Inches
2.5 (1)
3.1 (1)
4.38 (1)
4.5 (1)
5.44 (1)
  More...
Our Price
Under $16.00 (1)
$19.00 - $20.00 (1)
$31.00 - $32.00 (1)
$45.00 - $46.00 (2)
$104.00 - $105.00 (1)
$114.00 - $115.00 (1)
$141.00 - $142.00 (1)
Over $189.00 (1)





Exair Mufflers
Exair Mufflers Exair Mufflers Reduce Work Area Noise from EXAIR Modular E-Vacs®.

Exair Straight Through Mufflers are made of aluminum for long lasting durability. Per OSHA standard 1910.95, a worker must not be exposed to sound levels above 90 dBA for any eight hour shift of a 40 hour work week. Straight through Mufflers help plants meet this OSHA requirement by reducing the sound to safe levels below 90 dBA. Available in diameters ranging from 0.75 in. - 2.19 in. PSI is 250. Male or Female threads.


Exair Mufflers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." AIR INLET NPT CFM PSI MALE/FEMALE THREAD MFG. PART # IMAGE MODEL QTY PRICE
0.751/4"--250Male890001
WBB589854$15.00
13/8"--250Male890002
WBB589696$19.50
1.251/2"--250Male890003
WBB589697$31.95
1.311/8"8.2 - 12.2250Female840008
WBB589799$104.95
1.563/8"15.4 - 25.9250Female840015
WBB589843$114.95
1.943/8"26.4 - 44.8250Female840030
WBB589844$141.95
23/4"--250Male890004
WBB589698$45.95
21"--250Male890005
WBB589699$45.95
2.191/2"62.7 - 105.2250Female840060
WBB589845$189.95
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
(76)