JET Needle Scalers & Flux Chippers

JET Needle Scalers & Flux Chippers

JET® Needle Scalers And Flux Chippers Are Designed For A Wide Variety Of Light Chipping Applications.

JET® Needle Scalers And Flux Chippers have heat-treated barrels and pistons for extended tool life. JET® F-25 Flux Chippers feature a wide angle chisel and a ball lock container. The stroke length is 7/8" and the BPM (blows per minute) is 4000. JET® JSG-9121 Flux Chippers are similar to the F-25 model, except that they have a lever lock retainer, a stroke length of 1-1/8" and a BPM of 4600. JET® Flux Chippers/Needle Scalers can be used either as scalers or as flux chippers by removing the scaler attachment. BPM and stroke length vary from model to model. JET® Pistol Grip Needle Scaler has a heavy duty pistol grip for easy, intuitive use. Features a BPM of 4500 and a stroke length of 5/8". Comes standard with 14 4mm needles.


* FREE Shipping on these items

COMPARE
DESCRIPTION BLOWS/MIN BPM STROKE LENGTH" AIR INLET NPT AIR PRESSURE IMAGE MODEL QTY PRICE