Jet 505900, R6 Series Short Air Hammer With 4-Piece Chisel Set

Rollover image to zoom in

Click image to enlarge

Jet 505900, R6 Series Short Air Hammer With 4-Piece Chisel Set

Item #: WBB503720

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 35%
Price: $51.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jet 505900, R6 Series Short Air Hammer with 4-Piece Chisel Set

Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done.

  • Short barrel length features a round shank design
  • Pistol grip with variable-speed trigger for precise impact control on gradual starts and stops
  • Standard spring retainer permits quick changing of tools
  • Includes 4 piece chisel set


Product Specifications

    • LENGTH INCHES5-1/4
    • BRANDJet
    • MANUFACTURERS PART NUMBER505900
    • MODELJAT-900
    • PSI90
    • WEIGHT LBS1.5
    • AIR PRESSURE90
    • SHANK DIAMETER0.401 Parker
    • HOSE SIZE I.D3/8
    • CFM4
    • STROKE LENGTH INCHES1-5/8
    • BORE INCHES3/4
    • AIR INLET NPT1/4
    • BLOWS/MIN BPM5,000
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
54.158.169.168:23