JET Sandrammers

JET Sandrammers

JET Sandrammers Are Designed To Deliver Fast, Powerful Blows.

JET Sandrammers made with steel or rubber butts for strength and long lasting durability. Bench Model Sandrammers used for ramming small, medium and large flasks on bench. Lightweight ram equipped with 2" diameter rubber butt delivering up to 1600 blows per minute at 90 PSI. Design provides greater ease of handling with reduced operator fatigue. Floor Model Backfill Tampers are designed for compacting soil, temporarily filling holes, for asphalt packing and more. Equipped with compact 3" diameter rubber butt delivering up to 750 blows per minute. Available types are Floor Model Backfill Tamper and Bench Model Sandrammer. Blows/Minute BPMs are 700, 750, 800, 1,000 and 1,600. Bores are 3/4", 7/8", 1", 1-1/2" and 1-1/4".


* FREE Shipping on these items

COMPARE
DESCRIPTION BLOWS/MIN BPM BORE" IMAGE MODEL QTY PRICE
WBB503824*
WBB503739*