Air Compressor Motors

Air Compressor Motors

Air Compressor Motors Are Used For A Variety Of Paint Spraying Applications.

Air Compressor Motors are made of constructed with Teflon® cylinder rings, cast aluminum cylinder, stainless steel reed valves and other high quality materials for long lasting durability and dependability. Designed with quiet motor with only 70 decibels of sound. Powerful motor creates less noise and less wear. Oil-free dual piston pump system produces more air and more air quickly compared to single, small single piston pump system. Voltages are 110 and 220. HPs are 1/2, 3/4, 1 and 2. Tank size is 5 gallons. Dimensions and CFM's vary per model. Package quantity is 1. 1 Year Warranty.


COMPARE CFM
DESCRIPTION VOLTAGE HP @ 40 PSI @ 90 PSI IMAGE MODEL QTY PRICE