Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 60440216418 Paper Belt 366UZ, 54"W x 103"L, P150 Grit - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

3M™ 60440216418 Paper Belt 366UZ, 54"W x 103"L, P150 Grit - Pkg Qty 5

Item #: WBB1403953

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,927.05 Save up to 75%
$94.95 each

Sold in packages of 5

Price: $ 474.75

Frequently Purchased Together

Product Information
Product Q&A
Accessories
3M Belts

An aluminum oxide, closed coat abrasive belt constructed on an F-weight paper backing. Features a static resistant treatment.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • GRITP150
    • WIDTH INCHES54
    • LENGTH INCHES103
    • BACKING MATERIALPaper
    • BACKING WEIGHTF
    • COAT TYPEClosed Coat
    • COLORMaroon
    • MATERIALAluminum Oxide