Florida Pneumatic Grinders

Florida Pneumatic Grinders

Pneumatic Grinders Are Used For Cutting, Grinding And Polishing In Jobs Where Great Precision Is Needed.

Die Grinders feature heavy-duty ball bearing construction and 1/4” chucks. Mini Die Grinders measure 6” in length and operate at 25,000 RPM. Heavy Duty Extended Die Grinders are made with super duty pre-loaded ball bearings, an extra-reach extended drive and rear exhaust. Angle Die Grinders feature a compact design with rear exhaust, heavy-duty ball bearing construction and bevel gears. Angle grinders operate at 25,000 RPM. Mini Angle Die Grinders offer a compact body measuring 4-7/8” for easy use in confined spaces. Features front exhaust and heavy-duty bearing with bevel gear drive, and 22,000 RPM operation. Heavy Duty Angle Grinders measure 13-1/2” and are precision-engineered with extra heavy-duty spiral gears and lock-off throttle. Operates at 7000 RPM. Side handle may be fitted left or right.


COMPARE
DESCRIPTION RPM CHUCK HORSE POWER AIR INLET NPT HOSE SIZE I.D. CFM IMAGE MODEL QTY PRICE