Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Impact Wrenches (91)
Remove
JET Impact Wrenches
Remove
Narrow Your Results By:
Our Price
Under $200.00 (3)
$200.00 - $250.00 (3)
$250.00 - $350.00 (3)
$750.00 - $850.00 (3)
$1,250.00 - $1,251.00 (1)
$1,259.00 - $1,260.00 (1)
$1,489.00 - $1,490.00 (1)
Over $3,079.00 (1)





JET Impact Wrenches
JET Impact Wrenches JET® Impact Wrenches Come In A Wide Variety Of Styles For Increased Versatility.

JET® Impact Wrenches have a built-in air regulator for positive speed and torque control. They feature a single hammer clutch mechanism and front and/or rear bumper guards. Sizes range from 3/8" to 1-1/2" and bolt capacity ranges from 3/8" to 2". Max torque varies widely, ranging from 50 to 3400. Choose from standard, heavy-duty, mini, butterfly and square drive models. JET® Heavy-Duty Impact Wrench features a three-piece housing design and a powerful pin clutch hammer mechanism. JET® Mini Impact Wrench is ideal for use in tight spaces and still has the same power as the larger models. They have a super lightweight composite design, an ergonomic grip and a powerful twin hammer mechanism. JET® Butterfly Impact Wrenches features a single hammer clutch mechanism and comes with a 1 Year Warranty JET® Square Drive Impact Wrenches With Pistol Grip boasts a twin hammer clutch that provides superior torque. They have a front exhaust and single handed operation for forward and reverse directions. JET® Square Drive Impact Wrenches With D-Handle have a unique pinless hammer that provides stability and a distinctive clutch design that generates maximum power. They feature side-mounted bumper guards and a cushioned, grip dead handle.


JET Impact Wrenches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION MAX. TORQUE BOLT CAPACITY" IMAGE MODEL QTY PRICE
Jet JSM-31, 1/2" Ratchet Wrench503/8
WBB503375 *$75.95
Jet JSM-401, 3/8" Butterfly Impact Wrench753/8
WBB503376 *$68.95
Jet JSM-4140 3/8" MINI IMPACT WRENCH200½
WBB503378 *$329.95
Jet JSM-4341 1/2" MINI IMPACT2501/2
WBB503432 *$281.95
Jet JSM-403, 1/2" Impact Wrench2505/8
WBB503377 *$87.95
Jet JSG-0716N, 1/2" Impact Wrench2805/8
WBB503364 *$168.95
Jet JSG-0717SH, 1/2" Heavy-Duty Impact Wrench3805/8
WBB503373 *$187.95
Jet J-1700P, 1/2" Square Drive Impact Wrench, Pistol Grip4075/8
WBB503363 *$243.95
Jet JSG-0750, 3/4" Impact Wrench5001
WBB503374 *$331.95
Jet J-2000D, 3/4" Square Drive Impact Wrench, Dhandle5107/8
WBB503360 *$813.00
Jet J-2000P, 3/4" Square Drive Impact Wrench, Pistol Grip55013/16
WBB503694 *$750.00
Jet -1010, 1" Square Drive Impact Wrench, Dhandle1,250
WBB503692 *$1,259.00
Jet J-3800D, 1" Square Drive Impact Wrench, Dhandle1,400
WBB503362 *$1,489.00
Jet J-3800P, 1" Square Drive Impact Wrench, Pistol Grip1,400
WBB503361 *$1,250.00
Jet -5000, 1-1/2" Square Drive Impact Wrench, Dhandle3,4002
WBB503693 *$3,079.00
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
(66)