Impact Wrenches

Impact Wrenches

Impact Wrenches Are Used Tools For Tightening And Loosening Nuts, Bolts And Screws In High Torque Applications.

Impact Wrenches are solidly made for long lasting durability and dependability. Wrenches provide high torque output with minimal exertion by storing energy in a rotating mass, then delivering it suddenly to the output shaft for use in industrial and construction applications. Features twin hammer mechanism with two identical hammers delivering simultaneous balanced impacts to reduce vibration and deliver greater torque. Available square drive sizes are 3/8, 1/2, 3/4, 1, and 1-1/2 inches. Available socket retainers are Button, Friction Ring, Ring & Through Hole, Spring Pin, and Through Hole. Maximum torque ranges from 70 to 10,000 ft/lbs. Dimensions, RPM and anvil sizes vary per model.


* FREE Shipping on these items

DRIVE"
COMPARE SQUARE TORQUE FT/LBS MANUFACTURERS
DESCRIPTION DRIVE" MAX RPM ANVIL SOCKET RETAINER EXHAUST AIR INLET - NPT HOSE SIZE - I.D. PART# IMAGE MODEL QTY PRICE