Premium Impact Wrenches

Premium Impact Wrenches

Seven Vane Motor Delivers Nut Busting Torque That Loosens A Nut Tightened To Over 1,000 Ft. Lbs. In 6 Seconds.

Touch trigger modulates power output. Four-position power management control. Push button forward/reverse controls. Specs.: 1⁄2" square drive; torque range 50-600 ft. lbs.; maximum torque - 625 ft. lbs. forward, 700 ft. lbs. reverse; average. Air consumption. 5 CFM.; air inlet 1⁄4"; min. hose size 3⁄8"; standard. Bolt size 9⁄16".


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE