Stanley Bostitch® 650S4-1 16-Gauge 1/2" Sheathing & Siding Stapler

Stanley Bostitch® 650S4-1 16-Gauge 1/2" Sheathing & Siding Stapler

Item #: WB534413

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $403.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Stanley Bostitch® 650S4-1 16-Gauge 1/2" Sheathing & Siding Stapler

Features:
  • AntiJam™ magazine
  • Overmolded rubber grip maximizes comfort and minimizes fatigue
  • Adjustable exhaust conveniently directs air away from user
  • Adjustable depth guide sets staples to desired depths
  • Increases power to countersink staples into dense hardwoods
  • Long narrow nose for improved line of sight
  • Sheathing applications requiring up to 2 inch staples legs
  • 650S414KIT available to drive 14GA high carbon staples through strapping
  • Vinyl siding trip for 650S4 - part# 108551
  • Driving Power: 340 inch lbs @ 100 psi
  • Fastener Range: 1" to 2" 16 GA S4 Staples
  • Long Magazine Capacity: 300 Staples
  • Magazine Capacity: 160 Staples
  • Operating Pressure: 70-120 PSI
  • Thread Fitting Type: 1/4" NPT

Product Specifications

    • BRANDBostitch®
    • MANUFACTURERS PART NUMBERStanley Bostitch®
    • PSI70-120
    • WEIGHT LBS4-11/16
    • DRIVE340 inch lbs @ 100 psi
    • MAGAZINE CAPACITY160-300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:26