Air Compressor Tank Drains

Air Compressor Tank Drains

Air Compressor Tank Drains Are Used For Applications Including Medical, Industrial, Commercial, And More.

Air compressor tank drains are made of high quality materials for long lasting durability and dependability. Wide drain passageway reduces possible blockage for unit functionality. Drains prevent compressed air waste for energy efficiency. Level sensor detects drain issues with alarm activation. CFMs are 138, 208, and 917. NPT inches are 1/2 Inlet - 1/4 Tubing Outlet, 1/2 and 1/4 Elbow. Maximum pressure is 232 PSI (16 BAR) and 230. Color finish is Atlas Grey. Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
NPT INCHES
  • NPT INCHES
MAX PRESSURE
  • MAX PRESSURE
COMPARE
BRAND DESCRIPTION NPT INCHES MAX PRESSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:21