Arrow Pneumatic Mufflers & Breather Vents

Arrow Pneumatic Mufflers & Breather Vents

Arrow Pneumatic Mufflers & Breather Vents Are Used For Reducing Exhaust Noise Levels To Acceptable Requirements.

Arrow Pneumatic Mufflers & Breather Vents are constructed of stainless steel screens, corrosion resistant aluminum shells, glass filled nylon or sintered bronze for long lasting durability. Provides appropriate air flow at acceptable sound levels from exhausted ports of valves, cylinders and air tools. Some models are OSHA noise compliant. Types are Types are Breather Vent, Economy Silencer, Heavy-Duty Silencer, Reclassifier, Sintered Exhaust and Speed Control Colors are Black, Gold, Silver and White PSIs are 150 and 300 Sizes vary


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
NPT
  • NPT
PSI
  • PSI
TEPMERATURE RANGE
  • TEPMERATURE RANGE
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE CONSTRUCTION NPT PSI TEPMERATURE RANGE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:60